Conduit Body With Cover and Gasket, Type T, 4", Form 5, Aluminum

Item #: 2768598

Cat #: AT10CGKON

UPC: 842136109567

to view pricing and more.
Documents & Guides
Conduit Body With Cover and Gasket, Type T, 4 Inch, Form 5, Aluminum Die Cast

Overview

Conduit Body With Cover and Gasket, Type T, 4 Inch, Form 5, Aluminum Die Cast

Our conduit bodies are available in eight different configurations from one to four hubs, along with ten different trade sizes. The hubs have internal tapered threads to prevent moisture intrusion when used with conduit and fittings with mating tapered threads.

Also known as: 842136109567, AT10CGKON

Features & Benefits

  • Includes gasket and cover
  • UL listed as concrete tight
  • 3-way body configuration
  • Tapered threaded hubs - National pipe thread - NPT

Specifications

Type: Type T
Material: Aluminum Die Cast
Hub Diameter: 4 in
Family / Style: Form 5
Type: Type T
Hub Diameter: 4 in
Material: Aluminum Die Cast
Family / Style: Form 5