ALTIVAR MACHINE ATV320 EMC CONFORMITY KITS FOR VARIABLE SPEED DRIVE SIZE 5

Item #: 2768835

Cat #: VW3A9533

UPC: 606481257829

to view pricing and more.
ALTIVAR MACHINE ATV320 EMC CONFORMITY KITS FOR VARIABLE SPEED DRIVE SIZE 5

Overview

ALTIVAR MACHINE ATV320 EMC CONFORMITY KITS FOR VARIABLE SPEED DRIVE SIZE 5

This EMC conformity kit is part of the Altivar Machine ATV12 and ATV320 ranges, an offer of variable speed drives for commercial equipment and simple machines. The metal plate makes the speed drive meet electromagnetic compatibility (EMC) requirements and must be ordered separately. This plate is size 5 (187mm (7in) x 93mm (3.66in). It helps organizing cable layout. It weighs 0.26kg. This kit is an accessory for power cables and motor cables. This product is certified by EMC, CE, and UL. This kit is compabible with ATV320D11M3C to ATV320D15M3C, ATV320D11N4C to ATV320D15N4C, and ATV320D11S6C to ATV320D15S6C speed drives. The kit includes one EMC metal plate, clamps and fixing accessories. The metal plate is to be installed under the speed drive. The Altivar Machine ATV320 series focus on easy integration for simple and advanced machine requirements with proven motor control and connectivity. ATV320 drives are specifically designed for material handling, packaging, textiles, hoisting, mechanical actuators, and material working.

Also known as: 606481257829, VW3A9533

Specifications

No Specifications Available