FC120X32 - BUSBAR CLAMP FC 120X32 ZB

Item #: 2768924

Cat #: 568730

UPC: 782856579779

to view pricing and more.
Documents & Guides
FC120X32 - BUSBAR CLAMP FC 120X32 ZB

Overview

FC120X32 - BUSBAR CLAMP FC 120X32 ZB

IBS/IBSB Advanced Insulated Braided Conductor, Halogen Free is the ideal ready-to-install flexible wire replacement solution that is specifically designed for connections to all molded case circuit breakers, including the most compact breakers on the market. IBS/IBSB Advanced connects to the front access terminals of the breakers without any additional accessories, such as angular connectors, spreaders, ring terminal connectors or extenders. IBS/IBSB Advanced is available in cross sections of 25 to 240 mm² (49.34 to 273.65 kcmil), lengths from 230 to 1,030 mm (9.06" to 40.55"), and 80 to 700 A.

Also known as: 782856579779, 568730

Features & Benefits

  • Connects nVent ERIFLEX Flexibar to copper busbar
  • Two plates complete with screws
  • Allows for excellent electrical contact
  • Installs quickly and easily
  • Ideal for on site modifications
  • RoHS compliant

Specifications

Material: Steel
Size: # 8
Width: 2.360 in
Finish: Electrogalvanized
Height: 5.710 in
Material: Steel
Width: 2.360 in
Height: 5.710 in
Size: # 8
Finish: Electrogalvanized