Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 240VAC Coil, Options

Item #: 276928

Cat #: 700-HC24A2-3-4L

UPC: 611320782349

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC , Push to Test, LED Options *** Rockwell Automation Preferred Product ***

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC , Push to Test, LED Options *** Rockwell Automation Preferred Product ***
Also known as: 611320782349, 700-HC24A2-3-4L

Specifications

Base: 14-Blade
Amps: 7
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Special Program: Rockwell Automation Preferred Product
Base: 14-Blade
Volts AC Control: 240
Mounting: Socket
Special Program: Rockwell Automation Preferred Product
Amps: 7
Type: Relay, IceCube
Poles: 4