2pos-2ckt Selector Switch Sta.

Item #: 27694

Cat #: EFDCB17512

UPC: 781381700764

Sign In or Register to view pricing and more.
Documents & Guides
APP EFDCB17512 2POS-2CKT SELE SWITCH 2 POSITION FORWARD REVERSE 3/4 INCH HUB FEED THROUGH

Overview

APP EFDCB17512 2POS-2CKT SELE SWITCH 2 POSITION FORWARD REVERSE 3/4 INCH HUB FEED THROUGH
Also known as: 781381700764, EFDCB17512

Specifications

Type: Wireway, Hinged-Cover, Lay-In
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 10 ft
Type: Wireway, Hinged-Cover, Lay-In
Color: Gray
Height: 4 in
Length: 10 ft
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel