
Fuse, 4 Amp Fast-Acting Ferrule, Fibre, 13/32" x 1-3/8", 600V
Item #: 27695
Cat #: BBS-4
UPC: 051712707466
to view pricing and more.
Documents & Guides
4 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Overview
4 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707466, BBS-4
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 4 |
| Color: | Black |
| Length: | 1 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 4 |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Color: | Black |
| Volts AC: | 600 |
| Class: | Midget |