REXEL logo

10" Pump Pliers, Insulated

Item #: 277
Cat #: D502-10-INS
UPC: 092644730115
Sign In or Register to view pricing and more.
10-Inch Pump Pliers, Insulated, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Product Overview

10-Inch Pump Pliers, Insulated, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Also known as: 092644730115, D502-10-INS
Frequently Bought Together (44)
Klein
1005-INS 10" Insulated Crimping/Cutting Tool
Klein
603-4-INS Phillips Insulated Screwdriver, #2
Klein
602-4-INS 1/4" Cabinet Tip Insulated Screwdriver
Klein
646-1/4-INS Insulated 1/4" - 6" Nut Driver
Klein
646-3/8-INS 3/8" Hex Nut Driver, Insulated
Klein
646-7/16-INS 7/16" Hex Nut Driver, Insulated
Klein
646-9/16-INS 9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft
Klein
646-1/2-INS 1/2" Hex Nut Driver, Insulated
Klein
646-5/16-INS Insulated 5/16" - 6" Nut Driver
Klein
D213-9NE-INS Side Cut Pliers, 9-5/8", Insulated, High Leverage
Klein
603-4-INS Phillips Insulated Screwdriver, #2
Klein
6334INS Screwdriver, Insul, #1 PH, 4" L
Klein
602-7-INS 5/16" Cabinet Tip Insulated Screwdriver
Salisbury
ILP10/10 Arc Flash Gloves, Leather
Klein
601-4-INS 3/16" Cabinet Tip Insulated Screwdriver
Klein
D228-8-INS 8" Insulated, Diagonal-Cutters
Thomas & Betts
6303 Liquidtight Connector, 3/4" , Straight,
Ridgid Tool
32975 Close Quarters Tube Cutter
Klein
6037INS 7'' Round-Shank Screwdriver
Thomas & Betts
WT111M HANDTOOL A B C PT NONINSU
Klein
5140 Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-PK
Klein
33524 Insul Cush Grip Nut Driv Kit
Klein
601-4-INS 3/16" Cabinet Tip Insulated Screwdriver
Klein
1005-INS 10" Insulated Crimping/Cutting Tool
Klein
D507-12 Adjustable Wrench Extra Capacity, 12-Inch
Klein
89 Replacement Klein-Koat® Tenite Pliers Handles, 8-9"
Klein
631 7-Piece Nut Driver Set
DEWALT
DW1917 17/64" Pilot Point Drill Bit
Klein
11049-INS Klein 11049-ins Insulated Wire Stri
Klein
602-7-INS 5/16" Cabinet Tip Insulated Screwdriver
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Greenlee
34401 Step Bit, 1/8 - 1/2"
Knopp
14460 K-60 Voltage Tester
Klein
666 Square-Recess Screwdriver, #2
OZ Gedney
STL-8 THREAD LUBE 8 0Z.
Eaton/Bussmann Series
LPS-RK-175SP Fuse, 175 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Ideal
45-120 Wire Stripper, 10-20 AWG
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Cementex
TR-9ELK 9-Piece Insulated Tool Kit
Allen-Bradley
871L-D20EP40-N4 LIMIT STYLE
Klein
32288 8-in-1 Screwdriver Set

Specifications

Color: Orange
Standards: California Proposition 65
Color: Orange
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)