1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, BK Nylon
Item #:
27704
Cat #:
80704-E
UPC:
078477121405
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.
Overview
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Black
Also known as: 078477121405, 80704-E
Specifications
Mounting: | Device |
Size: | Standard |
Color: | Black |
Type: | Standard, Single Receptacle |
Gangs: | 1 |
Material: | Nylon |
Mounting: | Device |
Color: | Black |
Gangs: | 1 |
Size: | Standard |
Type: | Standard, Single Receptacle |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)