HEV CE3000MR 3000VA

Item #: 277067

Cat #: CE3000MR

UPC: 783472012763

to view pricing and more.
Documents & Guides
No Documents Available
HEV CE3000MR 3000VA

Overview

HEV CE3000MR 3000VA
Also known as: 783472012763, CE3000MR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 3kVA
Primary Voltage: 230/380/415/460/575
Type: Industrial Control, Transformer
Primary Voltage: 230/380/415/460/575
Volt Amps: 3kVA