
5KVA/5KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 2U RACK/TOWER 200-240V INPUT POWER CORD W/HARD
Item #: 2771053
Cat #: OL5KRTHD
UPC:
to view pricing and more.
Documents & Guides
5KVA/5KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 2U RACK/TOWER 200-240V INPUT POWER CORD W/HARDWIRE OPTION 200-240V OUTPUT 2 NEMA L6-20R 2 NEMA L6-30R COLOR MATRIX LCD USB SERIAL EPO RMCARD205
Overview
5KVA/5KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 2U RACK/TOWER 200-240V INPUT POWER CORD W/HARDWIRE OPTION 200-240V OUTPUT 2 NEMA L6-20R 2 NEMA L6-30R COLOR MATRIX LCD USB SERIAL EPO RMCARD205
The CyberPower Smart App Online OL5KRTHD high-density design offers more power in less space. In fact, it can be configured into 2U of rack space or as a tower, compared to 3U and 4U for similar competitive UPS models - giving you more room to grow. The OL5KRTHD features double-conversion topology for seamless power protection and a pre-installed RMCARD205.
Also known as: OL5KRTHD
Specifications
| Mounting: | Tower, Rack |
| Wattage: | 5 kW |
| Type: | UPS |
| NEMA Configuration: | L6-20R, L6-30R |
| Size: | 2U |
| Volt Amps: | 5kVA |
| Volts AC Range: | 200 - 240 |
| Mounting: | Tower, Rack |
| Type: | UPS |
| Size: | 2U |
| Volts AC Range: | 200 - 240 |
| Wattage: | 5 kW |
| NEMA Configuration: | L6-20R, L6-30R |
| Volt Amps: | 5kVA |