
6KVA/6KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 2U RACK/TOWER 200-240V L6-30P INPUT POWER CORD
Item #: 2771054
Cat #: OL6KRTHD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6KVA/6KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 2U RACK/TOWER 200-240V L6-30P INPUT POWER CORD WITH HARDWIRE OPTION 200-240V OUTPUT 2 NEMA L6-20R 2 NEMA L6-30R COLOR MATRIX LCD USB SERIAL EPO RMCARD205
Overview
6KVA/6KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 2U RACK/TOWER 200-240V L6-30P INPUT POWER CORD WITH HARDWIRE OPTION 200-240V OUTPUT 2 NEMA L6-20R 2 NEMA L6-30R COLOR MATRIX LCD USB SERIAL EPO RMCARD205
The CyberPower Smart App Online OL6KRTHDL high-density design offers more power and longer run times. The OL6KRTHDL features double-conversion topology for seamless power protection and a pre-installed RMCARD205.
Also known as: OL6KRTHD
Specifications
| Mounting: | Tower, Rack |
| Type: | UPS |
| Volt Amps: | 6kVA |
| NEMA Configuration: | L6-20R, L6-30R |
| Size: | 2U |
| Wattage: | 6 kW |
| Volts AC Range: | 200 - 240 |
| Mounting: | Tower, Rack |
| Volt Amps: | 6kVA |
| Size: | 2U |
| Volts AC Range: | 200 - 240 |
| Type: | UPS |
| NEMA Configuration: | L6-20R, L6-30R |
| Wattage: | 6 kW |