SUPPORT BAR 800 2

Item #: 2771121

Cat #: ESFB08

UPC: 783510480288

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SUPPORT BAR 800 2

Overview

SUPPORT BAR 800 2

The support bars allow for partial or full height swing frame mounting and also allows for the mounting of additional accessories.

Also known as: 783510480288, ESFB08

Specifications

Material: Steel
Height: 31.500 in
Finish: Zinc Plated
Depth: 4.040 in
Weight: 14.700 lbs
Width: 31.50 in
Material: Steel
Finish: Zinc Plated
Weight: 14.700 lbs
Height: 31.500 in
Depth: 4.040 in
Width: 31.50 in