TYPE 4X, FLAT HNG CLR CVR

Item #: 277113

Cat #: CHJ1614HWPL2LG

UPC: 783510159078

to view pricing and more.
Documents & Guides
Flat Clear Cover with Latches, Type 4X, 15.81x13.81x5.99, Fiberglass

Overview

Flat Clear Cover with Latches, Type 4X, 15.81x13.81x5.99, Fiberglass

Enclosures feature a flat, overlapping clear cover design that ensures a more-secure seal and provides a larger viewing area than a traditional window. Latches provide easy access and security.

Also known as: 783510159078, CHJ1614HWPL2LG

Specifications

Height: 16 in
Depth: 6 in
Width: 14 in
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X, NEMA 3
Height: 16 in
Width: 14 in
Mounting: Wall
Depth: 6 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X, NEMA 3