Repair Coupling, 3" Diameter, Sleeve Type, No Internal Stop, PVC
Item #:
277175
Cat #:
300SLIPCPL
UPC:
622454780422
Sign In or Register to view pricing and more.
Documents & Guides
Repair Coupling, 3 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC
Overview
Repair Coupling, 3 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC
These long line sleeve couplings can be used for repair in existing systems.
Also known as: 622454780422, 300SLIPCPL, Slip coupling
Specifications
Diameter: | 3 in |
Length: | 12 in |
Material: | PVC |
Diameter: | 3 in |
Material: | PVC |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)