AREA LIGHT 104W WARM LED 120V/ 277V PCT BRONZE

Item #: 2772060

Cat #: ALED104Y/PCT

UPC: 019813044446

Sign In or Register to view pricing and more.
Documents & Guides
AREA LIGHT 104W WARM LED 120V/ 277V PCT BRONZE

Overview

AREA LIGHT 104W WARM LED 120V/ 277V PCT BRONZE
Also known as: 019813044446, ALED104Y/PCT

Specifications

Wattage: 104
Color: Bronze
Light Technology: LED
Wattage: 104
Light Technology: LED
Color: Bronze