ENTRA 12W COOL LED 277V PCS WALLMOUNT BRONZE

Item #: 2772127

Cat #: ENTRA12/PCS2

UPC: 019813107462

Sign In or Register to view pricing and more.
ENTRA 12W COOL LED 277V PCS WALLMOUNT BRONZE

Overview

ENTRA 12W COOL LED 277V PCS WALLMOUNT BRONZE

Save in energy costs over life of fixture Equivalent to 70W high pressure sodium. Durable vandal-resistant polycarbonate housing. Low-profile and ADA compliant. 100,000-hour LED lifespan. 5-Year warranty.

Also known as: 019813107462, ENTRA12/PCS2

Specifications

Material: Cast Aluminum
Wattage: 12
Color: Bronze
Light Technology: LED
Material: Cast Aluminum
Color: Bronze
Wattage: 12
Light Technology: LED