400A 600V FMALE CAM DSS PNL MT RED

Item #: 277273

Cat #: PS40-FRBR

UPC: 785007308372

to view pricing and more.
Documents & Guides
Female Cam Device, 400A 600V, Panel Mount, Red

Overview

Female Cam Device, 400A 600V, Panel Mount, Red
Also known as: 785007308372, PS40-FRBR

Specifications

Mounting: Panel
Color: Red
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Red