400A 600V FMALE CAM DSS PNL MT BLUE

Item #: 277274

Cat #: PS40-FRBBL

UPC: 785007308389

to view pricing and more.
Documents & Guides
Female Cam Device 400A 600V, panel mount, Blue

Overview

Female Cam Device 400A 600V, panel mount, Blue
Also known as: 785007308389, PS40-FRBBL

Specifications

Mounting: Panel
Color: Blue
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Blue