400A 600V FMALE CAM DSS PNL MT GRN

Item #: 277275

Cat #: PS40-FRBG

UPC: 785007308396

to view pricing and more.
Documents & Guides
Female Cam Device, 400A 600V, Panel Mount, Green

Overview

Female Cam Device, 400A 600V, Panel Mount, Green
Also known as: 785007308396, PS40-FRBG

Specifications

Mounting: Panel
Color: Green
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Green