Wire Basket Cable Tray, 2" H x 18" W x 10' L, Steel

Item #: 277295

Cat #: FT2X18X10-EG

UPC:

to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 2.38 Inches High x 18 Inches Wide x 10 Feet Long, Steel, Electro-Galvanized

Overview

Wire Basket Cable Tray, 2.38 Inches High x 18 Inches Wide x 10 Feet Long, Steel, Electro-Galvanized
Also known as: FT2X18X10-EG

Specifications

Material: Steel
Length: 10 ft
Width: 18 in
Material: Steel
Width: 18 in
Length: 10 ft