Aluminum Universal Terminal, 1 Hole

Item #: 277297
Cat #: K11A30U
UPC: 781810370261
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Overview

Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Dual-Rated Panelboard Lugs Are Constructed From High Strength Extruded Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810370261, K11A30U

Specifications

Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6 - 300
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 300
Standards: California Proposition 65
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)