LFLOOD 13W 4K NARROW REFECTOR HBLED BL

Item #: 2773327

Cat #: HNLED13NB

UPC: 019813198149

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W 4K NARROW REFECTOR HBLED BL

Overview

LFLOOD 13W 4K NARROW REFECTOR HBLED BL
Also known as: 019813198149, HNLED13NB

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1667
Wattage: 13
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 1667