
Thermo-Shrink® Hvy Ht Shnk,12"L, 4/0-400MCM, 10/Pk
Item #: 277372
Cat #: 46-357
UPC: 783250463572
to view pricing and more.
Documents & Guides
IDEAL, Heat Shrinkable Tube, Thermo-Shrink«, Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 0.160 IN, Length: 12 IN, Volume Resistivity: 1013 OHM -CM MIN, Dielectric Strength: 500 V/MIL (20 KV MINT), Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG C Recommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500 PCT (168 HR At 175 DEG C Tensile Strength Elongation), Cable Range: 2/0 AWG - 350 MCM, Nominal Recoveredi.d. (max.): 0.470 IN, Expanded I.d. (min.): 1.500, Copper Corrosion: Non-Corrosive, Ultimate Elongation: 600 PCT Min., Model: TS-46-1500
Overview
IDEAL, Heat Shrinkable Tube, Thermo-Shrink«, Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 0.160 IN, Length: 12 IN, Volume Resistivity: 1013 OHM -CM MIN, Dielectric Strength: 500 V/MIL (20 KV MINT), Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG C Recommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500 PCT (168 HR At 175 DEG C Tensile Strength Elongation), Cable Range: 2/0 AWG - 350 MCM, Nominal Recoveredi.d. (max.): 0.470 IN, Expanded I.d. (min.): 1.500, Copper Corrosion: Non-Corrosive, Ultimate Elongation: 600 PCT Min., Model: TS-46-1500
Also known as: 783250463572, 46-357
Specifications
No Specifications Available