
Sign In or Register to view pricing and more.
Documents & Guides
Tpi; Radiant Cove Ceiling Heater; Electric Radiant Cove; Model: Cv75x; Voltage Rating: 240 V; Phase: 1 Ph; Amperage Rating: 3 Amp; Housing Material: Aluminum; Mounting: Ceiling; Dimensions: 72 Length X 3-1/8 Width X 4-1/8 Height In; Wattage: 750 Wtt; Btu Rating: 2560; Color: White
Overview
Tpi; Radiant Cove Ceiling Heater; Electric Radiant Cove; Model: Cv75x; Voltage Rating: 240 V; Phase: 1 Ph; Amperage Rating: 3 Amp; Housing Material: Aluminum; Mounting: Ceiling; Dimensions: 72 Length X 3-1/8 Width X 4-1/8 Height In; Wattage: 750 Wtt; Btu Rating: 2560; Color: White
Also known as: 686334457675, CV75X
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |