Power Outlet Wallplate, 1-Gang, 2.15" Hole, Nylon, Black, Midway

Item #: 27740

Cat #: 80728-E

UPC: 078477121528

to view pricing and more.
Documents & Guides
Power Outlet Wallplate, 1-Gang, (1) 2.15" Hole, 30 & 50 Amp Receptacle, Nylon, Black, Midway

Overview

Power Outlet Wallplate, 1-Gang, (1) 2.15" Hole, 30 & 50 Amp Receptacle, Nylon, Black, Midway

1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Ebony

Also known as: 078477121528, 80728-E

Specifications

Size: Midway
Mounting: Flush
Type: Wallplate
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Type: Wallplate
Material: Thermoplastic, Nylon
Mounting: Flush
Color: Black
Gangs: 1