T®-8 Stripper

Item #: 27744

Cat #: 45-124

UPC: 783250451241

to view pricing and more.
Documents & Guides
Wire Stripper, T®-8 T®-Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded

Overview

Wire Stripper, T®-8 T®-Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded
Also known as: 783250451241, 45-124

Specifications

Gauge: 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG
Type: Wire Stripper, Straight
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG
Standards: California Proposition 65
Type: Wire Stripper, Straight