Ethernet Switch, 8 Port, DIN Rail

Item #: 277545

Cat #: 708FX2-ST

UPC:

to view pricing and more.
Documents & Guides
Managed Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Multimode, 100BaseFX, ST Fiber Optic, DIN Rail Mount

Overview

Managed Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Multimode, 100BaseFX, ST Fiber Optic, DIN Rail Mount

The N-TRON® 708FX2 Industrial Ethernet Switch combines outstanding performance and ease of use. The fully managed switch is ideally suited for connecting Ethernet-enabled industrial and/or security equipment.

Also known as: 708FX2-ST

Specifications

Mounting: DIN Rail
Type: Multimode
Volts DC Range: 10 - 30
Number of Ports: 8
Connector Type: RJ45, ST
Mounting: DIN Rail
Volts DC Range: 10 - 30
Connector Type: RJ45, ST
Type: Multimode
Number of Ports: 8