3 WATT R12 LED 3000K BAYONET SINGLE CONTACT BASE 12 VOLT

Item #: 2775461

Cat #: S29004

UPC: 045923290046

to view pricing and more.
3 WATT R12 LED 3000K BAYONET SINGLE CONTACT BASE 12 VOLT

Overview

3 WATT R12 LED 3000K BAYONET SINGLE CONTACT BASE 12 VOLT

Satco's S29004 3-watt R12 LED elevator and display lamp is your best choice to reduce heat build-up from older halogen technologies while reducing energy and maintenance costs. The familiar look and performance of this lamp makes it perfect for elevators, lobbies, and other areas a little extra light is needed. This energy efficient lamp delivers 15,000 hours of warm white light.

Also known as: 045923290046, S29004

Specifications

Lumens: 220
Color Temperature: 3000 (Warm White)
Volts AC: 12
Material: Polycarbonate, Aluminum
Wattage: 3
Color Rendering Index (CRI): 80
Shape: R12 (Blown Reflector)
Light Technology: LED
Dimmable: No
Base: Bayonet (BA15s)
Lumens: 220
Volts AC: 12
Wattage: 3
Shape: R12 (Blown Reflector)
Dimmable: No
Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Aluminum
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Bayonet (BA15s)