Metric Compact Billet Torpedo Level

Item #: 2776140

Cat #: 48-22-5207

UPC: 045242478620

to view pricing and more.
Documents & Guides
Metric Compact Billet Torpedo Level, Magnetized

Overview

Metric Compact Billet Torpedo Level, Magnetized

The Milwaukee metric billet torpedo level features amplified rare earth magnets for over 2X the holding power of leading competitors. The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.

Also known as: 045242478620, 48-22-5207

Features & Benefits

  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Maximized viewing area allows for quickly setting and identifying pitch in 10 mm and 20 mm per meter
  • Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
  • Laser etched ruled edge allows for quick accurate measurements
  • Weld clearance gap allows leveling between weld lines
  • Billet aluminum frame to hold up to harsh jobsite conditions
  • Compact design for working in tight spaces

Specifications

Type: Torpedo Level
Material: Plastic
Type: Torpedo Level
Material: Plastic