TESYS D CHANGEOVER CONTACTOR - 4P(4 NO) - AC-1 - <= 440 V 25 A - 230 V AC COIL

Item #: 2776472

Cat #: LC2DT25P7

UPC: 389110245236

to view pricing and more.

Overview

TESYS D CHANGEOVER CONTACTOR - 4P(4 NO) - AC-1 - <= 440 V 25 A - 230 V AC COIL

TeSys Deca changeover contactor, 4 poles (4NO), for non-inductive load applications up to 25A/690V AC-1. It provides 230V 50/60Hz AC coils, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (90mm width), DIN-rail mounting or screw fixing. With pre-wired changeover power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine).

Also known as: 389110245236, LC2DT25P7

Specifications

No Specifications Available