HTSHK THIN WALL 1/2IN I.D. BLK 25FT
Item #:
277648
Cat #:
CPO500-0-25
UPC:
786210851235
Sign In or Register to view pricing and more.
Documents & Guides
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/2 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Overview
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/2 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Also known as: 786210851235, CPO500-0-25
Specifications
Diameter: | 1/2 in |
Length: | 25 ft |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 1 |
Diameter: | 1/2 in |
Color: | Black |
Allowable Gauge Range: | 6 - 1 |
Length: | 25 ft |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)