
HTSHK THIN WALL 1/2IN I.D. BLK 25FT
Item #: 277648
Cat #: CPO500-0-25
UPC: 786210851235
to view pricing and more.
Documents & Guides
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/2 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Overview
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/2 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Also known as: 786210851235, CPO500-0-25
Specifications
| Diameter: | 1/2 in |
| Length: | 25 ft |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 1 |
| Diameter: | 1/2 in |
| Color: | Black |
| Allowable Gauge Range: | 6 - 1 |
| Length: | 25 ft |
| Volts AC: | 600 |