Ring Terminal, Nylon Insulated, 12 - 10 AWG

Item #: 27765
Cat #: PNF10-38R-L
UPC: 074983513369
Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 12 - 10 AWG, 3/8" Stud Size, Funnel Entry

Overview

Ring Terminal, Nylon Insulated, 12 - 10 AWG, 3/8" Stud Size, Funnel Entry
Ring Terminal, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), 3/8 Inch Stud Size, Funnel Entry. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983513369, PNF10-38R-L

Specifications

Material: Copper, Nylon
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Copper, Nylon
Stud Size: 3/8 in
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)