Int-mat T1975r NEMA 3r - Steel Case

Item #: 277650

Cat #: T1975R

UPC: 078275192652

to view pricing and more.
Documents & Guides
NEMA 3r - Steel Case 125 V Spdt With 7 Day Skipper

Overview

NEMA 3r - Steel Case 125 V Spdt With 7 Day Skipper

This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.

Also known as: 078275192652, T1975R

Specifications

Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 3
Wattage: 3
IP/NEMA Rating: NEMA 3
Type: Electromechanical