This product has been discontinued.

Fuse, 3-1/2A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC
Item #: 27771
Cat #: AGC-3-1/2
UPC: 051712704458
to view pricing and more.
Documents & Guides
3-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Overview
3-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712704458, AGC-3-1/2
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 3.500 |
| Speed: | Fast Acting |
| Amps: | 3.500 |
| Type: | Fuse, Electronic |