
M-thn 1333320ch Power Splicer Block
Item #: 277724
Cat #: 1333320CH
UPC: 784337132961
to view pricing and more.
Documents & Guides
No Documents Available
Marathon; Power Splicer Block; Wire Size: Line Side: (12) 250 Kcmil - 1/0 Awg, Load Side: (2) 250 - 1/0 Awg; Amperage Rating: 510 Amp For Copper Wire, 410 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductive Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screw: Zinc Plated Steel; Hinged Cover: Glass Filled Polycarbonate (thermoplastic); Size: 5.330in Length X 4 In Width X 3.330 In Heigth; Maximum Insulator Base Temperature: 125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Glass Filled Polycarbonate (thermoplastic).125 Deg C (ul Rti), Ul 94 V-0, Marker Strips; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 3; Includes: Snap-on Hinged Cover
Overview
Marathon; Power Splicer Block; Wire Size: Line Side: (12) 250 Kcmil - 1/0 Awg, Load Side: (2) 250 - 1/0 Awg; Amperage Rating: 510 Amp For Copper Wire, 410 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductive Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screw: Zinc Plated Steel; Hinged Cover: Glass Filled Polycarbonate (thermoplastic); Size: 5.330in Length X 4 In Width X 3.330 In Heigth; Maximum Insulator Base Temperature: 125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Glass Filled Polycarbonate (thermoplastic).125 Deg C (ul Rti), Ul 94 V-0, Marker Strips; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 3; Includes: Snap-on Hinged Cover
Also known as: 784337132961, 1333320CH
Specifications
No Specifications Available