This product has been discontinued.

3 Amp UL Fast-Acting Glass Fuse, Axial, 5mm x 20mm, 250V, BULK
Item #: 277739
Cat #: BK/GMA-V-3A
UPC: 051712142922
to view pricing and more.
Documents & Guides
3 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, Axial, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Overview
3 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, Axial, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Also known as: 051712142922, BK/GMA-V-3A
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Amps: | 3 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Amps: | 3 |
| Mounting: | Cartridge |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Volts AC: | 250 |