Operator Interface, PanelView Plus 6, 6.5", Color, 24VDC

Item #: 277748

Cat #: 2711P-K7C4D8

UPC: 612598876624

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, Keypad, 6.5 Inch, Color, 24 Volt DC, RS-232, Ethernet, 512Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, Keypad, 6.5 Inch, Color, 24 Volt DC, RS-232, Ethernet, 512Mb RAM Memory

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 612598876624, 2711P-K7C4D8

Specifications

Volts DC: 24
Size: 6.5 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 6.5 in