
1' x 4' Metalux Surface Modular, 2-Lamp
Item #: 277774
Cat #: MC-232A-UNV-EB81-U
UPC: 662401620333
Sign In or Register to view pricing and more.
Documents & Guides
Surface Modular, Dimensions: 1x4', 2 Lamp, 32W, 120/277V, T8, Troffer, Universal Electronic Ballast.
Overview
Surface Modular, Dimensions: 1x4', 2 Lamp, 32W, 120/277V, T8, Troffer, Universal Electronic Ballast.
Also known as: 662401620333, MC-232A-UNV-EB81-U
Specifications
| Type: | 2-Lamp |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Type: | 2-Lamp |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Light Technology: | Fluorescent |