Recessed Troffer, T8, 2 x 4', 2-Lamp, 32W, 120/277V

Item #: 277787

Cat #: 2RDI-232RP-UNV-EB81-U

UPC: 622696409877

Sign In or Register to view pricing and more.
2'x4' Recessed Troffer, (2) 32W T8 Lamps, 120/277V, Direct/Indirect, Universal Electronic Ballast.

Overview

2'x4' Recessed Troffer, (2) 32W T8 Lamps, 120/277V, Direct/Indirect, Universal Electronic Ballast.

The Ovation Series is a complete family of recessed direct/indirect luminaires featuring pleasant modern architectural styling, computer-designed optics and the latest energy efficient lamp and ballast technology. The luminaire combines a matte white indirect reflector and a perforated direct lamp shield to provide optimum brightness control. All components are located above the ceiling plane for a clean architectural appearance in the finished space. Carefully balanced design elements combine to provide an efficient and exciting alternative to traditional general lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 622696409877, 2RDI-232RP-UNV-EB81-U

Specifications

Wattage: 32
Length: 4 ft, 48 in
Width: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Width: 2 ft
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent