SPD 200 KA 480V WYE STANDARD WITH COUNTER NO DISPLAY

Item #: 2777987

Cat #: SPD200480Y3J-ND

UPC: 786685754796

Sign In or Register to view pricing and more.
SPD 200 KA 480V WYE STANDARD WITH COUNTER NO DISPLAY

Overview

SPD 200 KA 480V WYE STANDARD WITH COUNTER NO DISPLAY
Also known as: 786685754796, SPD200480Y3J-ND

Specifications

Amps: 200
Volts AC: 480Y
Interrupt Rating AC: 200 kA
Amps: 200
Interrupt Rating AC: 200 kA
Volts AC: 480Y