Pendant Station, 2 mech interlocked push buttons, NO contacts, FORWARD REVERSE, yellow, 600VAC

Item #: 277811

Cat #: 9001BW93Y

UPC: 785901852902

to view pricing and more.
Pendant Station, 2 mechanically interlocked push buttons, NO contacts, FORWARD REVERSE, yellow enclosure, 600 VAC 5 A

Overview

Pendant Station, 2 mechanically interlocked push buttons, NO contacts, FORWARD REVERSE, yellow enclosure, 600 VAC 5 A

9001BW pendant stations have two push buttons that are fully assembled and are used for standard hoist applications. They can be used for single speed or two speed applications. These pendant stations are easy to hold in one hand with a contoured grip. They can have momentary and maintained contacts. The 9001BW pendant station enclosures can be yellow, black or red. The enclosures are made of high impact thermoplastic and have a self extinguishing flammability rating of UL94V. 9001BW pendants are often used for simple hoisting applications, for overhead cranes, for building cranes, for lifts, and jogging applications on conveyor systems. These 9001BW pendant stations are watertight, dusttight, oiltight, and corrosion resistent and have NEMA 1, 3, 3R, 4, 4X, & 13 ratings.

Also known as: 785901852902, 9001BW93Y

Specifications

Type: Pendant Station, 1 Speed
Amps: 5
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Type: Pendant Station, 1 Speed
Volts AC: 600
Color: Yellow
Amps: 5
Standards: California Proposition 65