Operator Interface, 6.5" Color Display, Touch Screen, AC Power

Item #: 277851

Cat #: 2711P-T7C4A9

UPC: 885630004150

to view pricing and more.
Documents & Guides
Operator Interface, w/Extended Features, 6.5 Inch Color, Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

Overview

Operator Interface, w/Extended Features, 6.5 Inch Color, Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power
Also known as: 885630004150, 2711P-T7C4A9

Specifications

Volts AC: 240
Size: 6.5 in
Type: Operator Interface
Volts AC: 240
Type: Operator Interface
Size: 6.5 in