Enclosure 60.00x36.00x12.00

Item #: 277853

Cat #: A60R3612HCR

UPC: 783510427603

to view pricing and more.

Overview

Hinge-Cover, Medium, Type 3R, 60.00x36.00x12.00, Steel

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510427603, A60R3612HCR

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • 16-gauge plated steel continuous hinge has stainless steel pin
  • Cover fastened securely with captive plated steel screws
  • Collar studs provided for mounting optional panels
  • Hasp and staple provided for padlocking
  • No gasketing or knockouts
  • Enclosures are finished with paint over plated surfaces

Specifications

Height: 60 in
Color: Gray
Width: 36 in
Depth: 12 in
Finish: Galvanized
IP/NEMA Rating: NEMA 3R, IP32
Weight: 171 lb
Height: 60 in
Width: 36 in
Finish: Galvanized
Weight: 171 lb
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 3R, IP32