Cable Tie Fir Tree Push Mounts, 8", Black

Item #: 2779498

Cat #: PUM-071-B2S-D30

UPC: 074983115907

to view pricing and more.
Documents & Guides
No Documents Available
Cable Tie Fir Tree Push Mounts, Length 8", Maximum Bundle Diameter of 2.0" (50.8 mm) / Panel Hole Diameter Range of 0.25 to 0.28" (6.3 to 7.1 mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500

Overview

Cable Tie Fir Tree Push Mounts, Length 8", Maximum Bundle Diameter of 2.0" (50.8 mm) / Panel Hole Diameter Range of 0.25 to 0.28" (6.3 to 7.1 mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500
Also known as: 074983115907, PUM-071-B2S-D30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black