GHC GF EQUIP PROTECTOR 30MA 1P LUG LUG

Item #: 277958

Cat #: GHCGFEP1030

UPC: 786679067505

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 14 kAIC at 277 Vac, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 14 kAIC at 277 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679067505, GHCGFEP1030

Specifications

Poles: 2
Mounting: Cable
Amps: 30
Poles: 2
Amps: 30
Mounting: Cable