This product has been discontinued.
This product may not be available in all locations.
1
more

225A, 3P, 120/208Y VAC, 42 kAIC Type CHH Tenant CB
Item #: 277999
Cat #: CHH3225H4X
UPC: 782113032245
to view pricing and more.
Documents & Guides
225 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 42 kAIC, 120/208Y VAC. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Overview
225 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 42 kAIC, 120/208Y VAC. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Also known as: 782113032245, CHH3225H4X
Specifications
| Poles: | 3 |
| Family / Style: | CH |
| Volts AC: | 120/208 |
| Amps: | 225 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Volts AC: | 120/208 |
| Mounting: | Bolt On |
| Family / Style: | CH |
| Amps: | 225 |
| Interrupt Rating AC: | 25 kA |