20A Duplex Receptacle, 125V, 5-20R, Ivory, Back/Side Wired, Spec Grade
Item #:
2780
Cat #:
BR20-I
UPC:
078477819807
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Overview
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477819807, BR20-I
Specifications
Poles: | 2 |
Type: | Commercial Grade |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Poles: | 2 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Commercial Grade |
Color: | Ivory |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)