Breaker, Molded Case, 3P, 100A, 600VAC, 250VDC, F Frame

Item #: 27804

Cat #: FA36100

UPC: 785901429487

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame
Also known as: 785901429487, FA36100

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Poles: 3
Amps: 100
Volts DC: 250
Volts AC: 600