Compression Lug, Copper, 4 AWG

Item #: 278046

Cat #: CLWD-4-10-58

UPC: 783669630596

to view pricing and more.
Compression Lug, Copper, 4 AWG, 2-Hole, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 4 AWG, 2-Hole, Long Barrel, Sight Hole
Also known as: 783669630596, CLWD-4-10-58

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Allowable Gauge Range: 4